Referințe
Portwest:S235DNR26
Rubix:d1202819
Producator:S235DNR26
EAN:5036108362622



Detalii produs : S235DNR26 PORTWEST - WORKWEAR TROUSERS PORTWEST S235DNR26
WX2 Eco Women's Stretch Slim Chino Trousers, S235, Dark Navy, Size 26
Puncte forte
This Women's slim fit stretch chino is the perfect uniform solution. It offers a contemporary slim fit in a dynamic cotton stretch twill fabric. The stretch fabric gives the ultimate in comfort and freedom of movement. Features include side pockets, a rear buttoned jetted pocket and a hook and bar waist fastening. Highly durable with twin stitching throughout and bar-tacked at all stress points.
Stretch cotton fabric contains a cotton rich and elastane mix for comfort and freedom of movement
Stretch cotton fabric contains a cotton rich and elastane mix for comfort and freedom of movement
Informații tehnice
atribute
| Culoare | marinei |
|---|---|
| Mărime | 26 |
| Material de bază | bumbac |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere