Referințe
SKF:TSN 3032 L
Rubix:d1285677
EAN:7316574605019
Documente
Detalii produs : TSN 3032 L SKF - SEALS/COVER SKF TSN 3032 L
SKF housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).
Puncte forte
- Good protection from contamination
- Keep the lubricant in the housing
- Part of three barrier solution
Informații tehnice
atribute
| Diametrul interior | 140 mm |
|---|---|
| Diametrul exterior | 297 mm |
| Lățime | 190 mm |
| Serie | tsn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

