Mâner Elesa+Ganter GN 333-20-300-A-ES
Tubular handles, Aluminium / Zinc die casting
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 333-20-300-A-ES
Rubix:d611431
Producator:GN 333-20-300-A-ES
EAN:4045525926547



Detalii produs : 333-20-300-A-ES ELESA+GANTER - 333-20-300-A-ES ELESA+GANTER
The handle tube of the GN 333 tubular handles can be screwed to the handle bases without further machining or processing, allowing special lengths to be realised easily. A typical application area for tubular handles GN 333 are double-winged doors at machines or devices.
Informații tehnice
atribute
| Logistic Greutate | 276 g |
|---|---|
| Lungime | 300 mm |
| Material/finisare | Aluminiu |
| Diametru | 20 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
