Mâner Elesa+Ganter GN 333-20-350-A-EL
Tubular handles, Aluminium / Zinc die casting
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 333-20-350-A-EL
Rubix:d601724
Producator:GN 333-20-350-A-EL
EAN:4045525926509



Detalii produs : 333-20-350-A-EL ELESA+GANTER - 333-20-350-A-EL ELESA+GANTER
The handle tube of the GN 333 tubular handles can be screwed to the handle bases without further machining or processing, allowing special lengths to be realised easily. A typical application area for tubular handles GN 333 are double-winged doors at machines or devices.
Informații tehnice
atribute
| Logistic Greutate | 294 g |
|---|---|
| Lungime | 350 mm |
| Material/finisare | Aluminiu |
| Diametru | 20 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
