Mâner Elesa+Ganter GN 333.2-28-492-A-ELG

Tubular handles with movable handle shanks

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 333.2-28-492-A-ELG
Rubix:d603847
Producator:GN 333.2-28-492-A-ELG
EAN:4045525815896
brand logo

rezumat tehnic

Lungime492 mm
Material/finisareAluminiu
Vezi toate Caracteristice

Detalii produs : 333.2-28-492-A-ELG ELESA+GANTER - 333.2-28-492-A-ELG ELESA+GANTER


The spacing of the attachment holes of the tubular handles GN 333.2 is adjustable. Further handle shanks can be added for very long tubular handles. Tubular handles GN 333.2 are supplied unassembled.

Informații tehnice


atribute
Logistic Greutate520 g
Lungime492 mm
Material/finisareAluminiu
Diametru28 mm
  • Disponibil – Data livrării la cerere

Lungime