Set de burghie spiralate Format 10280005, 9110280005

Tw.dr. set D338N HSS gr. 1-10,0mm

Vedeți informațiile tehnice

Referințe

Format:10280005, 9110280005
Rubix:d800149
Producator:10280005
EAN:4317784116749
brand logo

rezumat tehnic

Detalii produs : 9110280005 FORMAT - 9110280005 FORMAT


Jobber drill set, HSS profile grinding, bright surface, FORMAT

Design: Supplied in a robust, high quality plastic cassette with automatic drill setup function when opened.

From Ø 2.4 mm steam tempered. Normal angle of rake, core thickness and core gradient. Supplied in a robust, high quality plastic cassette with automatic drill setup function when opened.

Informații tehnice


atribute
Gama1,0–10,0
Material de tăierehss
  • Disponibil – Data livrării la cerere