Referințe
Gates:TP GT2 480 8MGT 85
Rubix:d385681
Producator:923250188
EAN:5414465082795

Detalii produs : TP GT2 480 8MGT 85 GATES - TP GT2 480 8MGT 85 GATES
The Twin Power synchronous belt is the perfect belt for drives with shafts that rotate in opposite directions. This is possible because the Twin Power has teeth along both sides, directly opposite each other. Twin Power synchronous belts are available with the classic trapezoidal toothing but also with the unique GT-tooth profile. The Twin Power GT2 belt has twice as much transfer power as Twin Power HTD belts. This belt is characterised by a high transmission power and resistance to tooth displacement and guarantees non-slip positive drive. In addition, this belt virtually silent.
Puncte forte
• High power transmission.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
Informații tehnice
atribute
| Profil | 8mgt2 |
|---|---|
| Lungime primitivă | 480 mm |
| Lățimea centurii | 85 mm |
| Material | cloroprenă |
| Smoală | 8 mm |
| Numărul de dinți | 60 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
