Referințe
Gates:TP 330 H 200
Rubix:d385210
Producator:924603424
EAN:5412571203264

Detalii produs : TP 330 H 200 GATES - GATES DOUBLE SIDED TIMING BELT TP 330 H 200
The Twin Power synchronous belt is the perfect belt for drives with shafts that rotate in opposite directions. This is possible because the Twin Power has teeth along both sides, directly opposite each other. Twin Power synchronous belts are available with the classic trapezoidal toothing but also with the unique GT-tooth profile. This belt is characterised by a high transmission power and resistance to tooth displacement and guarantees non-slip positive drive. In addition, this belt virtually silent.
Puncte forte
- High power transmission.
- The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
- Non-Slip positive drive.
- Virtually silent operation.
- Free of re-lubrication and maintenance.
- The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
- Non-Slip positive drive.
- Virtually silent operation.
- Free of re-lubrication and maintenance.
Informații tehnice
atribute
| Profil | dh |
|---|---|
| Lungime primitivă | 33 '' |
| Lățimea centurii | 50.8 mm |
| Smoală | 12.7 mm |
| Numărul de dinți | 66 |
| Înălțime | 5.95 mm |
| Lungimea efectivă (mm) | 838.2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
