Burghiu spiral Format 10710065, 9110710065
Twist dr. D1869TF HSSE 12,0x480 mm TiAlN
Vedeți informațiile tehniceReferințe
Format:10710065, 9110710065
Rubix:d797311
Producator:4317784520058
EAN:4317784520058


rezumat tehnic
| Diametrul forajului | 12 mm |
|---|---|
| Lungime totală | 480 mm |
| Lungimea tăieturii | 330 mm |
Detalii produs : 9110710065 FORMAT - 9110710065 FORMAT
Extra long jobber drill cyl. shank, extra long, HSS Co5, DIN 1869, TiAIN coated surface
Design: Sturdy special drill, profile grinding, right cutting, with precision ground point as well as wide flute length with heavily rounded back edges. Point thinning according to DIN 1412, form A. Angle of rake larger than normal, core thickness considerably thicker than normal and without core gradient. Application: Suitable for drilling extremely deep holes up to 10 x D under difficult conditions such as poor chip removal, therefore causing deficient cooling of the drill tip. Particularly suitable for extremely deep holes in grey cast iron and steels up to 1000 N/mm² in strength. Exception: CrNi steels, INOX steels.
Informații tehnice
atribute
| Diametrul forajului | 12 mm |
|---|---|
| Lungime totală | 480 mm |
| Lungimea tăieturii | 330 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere