Burghiu spiral Format 10380900, 9610380900

Twist drill bit HSS 9,00mm ground

Vedeți informațiile tehnice

Referințe

Format:10380900, 9610380900
Rubix:d813646
Producator:4317784517119
EAN:4317784517119
brand logo

rezumat tehnic

Diametrul forajului9 mm
Lungime totală9 mm
Lungimea tăieturii33 mm
Vezi toate Caracteristice

Detalii produs : 9610380900 FORMAT - 9610380900 FORMAT


Jobber drill bit, bright surface

Design: HSS, spiral fluted. Application: For drilling steels up to 850 N/mm² and conditionally suitable for aluminium alloys. For use in hand drills.

Informații tehnice


atribute
Diametrul forajului9 mm
Lungime totală9 mm
Lungimea tăieturii33 mm
Tipul tijeicilindric
Material de tăierehss
  • Disponibil – Data livrării la cerere