Burghiu spiral Ruko 281065E

Twist Drill Bit

Vedeți informațiile tehniceVezi documentele

Referințe

Ruko:281065E
Rubix:67048
Producator:281065E
EAN:4007140342690
brand logo

rezumat tehnic

Diametrul forajului6.5 mm
Lungime totală101 mm
Lungimea tăieturii63 mm
Vezi toate Caracteristice

Documente

Detalii produs : 281065E - BURGHIU DIN 338 HSS-E CO8 6.5MM


Powerful special drill that should ideally be used for titanium base alloys as well as stainless, acid-resistant and heat-resistant austenitic steels. It is also suitable for high strength steels with low ductility. Under certain conditions, these drills can be used for special alloys such as hastelloy, inconel and nimonic etc.

Informații tehnice


atribute
Diametrul forajului6.5 mm
Lungime totală101 mm
Lungimea tăieturii63 mm
Tipul tijeicilindric
Unghiul helixului36 °
Material de tăierehss-e
  • Disponibil – Data livrării la cerere