Referințe
Ruko:281085E
Rubix:d728454
Producator:281085E
EAN:4007140343093




rezumat tehnic
| Diametrul forajului | 8.5 mm |
|---|---|
| Lungime totală | 117 mm |
| Lungimea tăieturii | 75 mm |
Documente
Detalii produs : 281085E RUKO - TWIST DRILL RUKO 281085E
Powerful special drill that should ideally be used for titanium base alloys as well as stainless, acid-resistant and heat-resistant austenitic steels. It is also suitable for high strength steels with low ductility. Under certain conditions, these drills can be used for special alloys such as hastelloy, inconel and nimonic etc.
Informații tehnice
atribute
| Diametrul forajului | 8.5 mm |
|---|---|
| Lungime totală | 117 mm |
| Lungimea tăieturii | 75 mm |
| Tipul tijei | cilindric |
| Unghiul helixului | 36 ° |
| Material de tăiere | hss-e |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere