Referințe
Ruko:281100E
Rubix:d727668
Producator:281100E
EAN:4007140343390




rezumat tehnic
| Diametrul forajului | 10 mm |
|---|---|
| Lungime totală | 133 mm |
| Lungimea tăieturii | 87 mm |
Documente
Detalii produs : 281100E RUKO - TWIST DRILL RUKO 281100E
Powerful special drill that should ideally be used for titanium base alloys as well as stainless, acid-resistant and heat-resistant austenitic steels. It is also suitable for high strength steels with low ductility. Under certain conditions, these drills can be used for special alloys such as hastelloy, inconel and nimonic etc.
Informații tehnice
atribute
| Diametrul forajului | 10 mm |
|---|---|
| Lungime totală | 133 mm |
| Lungimea tăieturii | 87 mm |
| Tipul tijei | cilindric |
| Unghiul helixului | 36 ° |
| Material de tăiere | hss-e |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere