Burghiu spiral Ruko 214030

Twist Drill Bit

Vedeți informațiile tehnice

Referințe

Ruko:214030
Rubix:78621
EAN:4007140021205
brand logo

rezumat tehnic

Diametrul forajului3 mm
Lungime totală61 mm
Lungimea tăieturii33 mm
Vezi toate Caracteristice

Detalii produs : 214030 - BURGHIU HSS-G DIN 338 3.0MM


High-performance ground standard twist drill made from heavy-duty high speed steel. The fully ground twist drill has a precise concentricity. Thanks to the split point, this drill has good centring properties and requires little pressure.

Informații tehnice


atribute
Diametrul forajului3 mm
Lungime totală61 mm
Lungimea tăieturii33 mm
Tipul tijeicilindric
Unghiul helixului25 °
Material de tăierehss
  • Disponibil – Data livrării la cerere