Burghiu spiral Format 10201600, 9110201600
Twist drill D338N M42 Co8 16,00mm TiAlN
Vedeți informațiile tehniceReferințe
Format:10201600, 9110201600
Rubix:d799634
Producator:4317784535175
EAN:4317784535175


rezumat tehnic
| Diametrul forajului | 16 mm |
|---|---|
| Lungime totală | 178 mm |
| Lungimea tăieturii | 120 mm |
Detalii produs : 9110201600 FORMAT - 9110201600 FORMAT
Jobber drill with cyl. shank
High-performance jobber drills for particularly strong and high-strength alloys based on CrNi, Hastelloy®, Inconel®, Monel®, Nimonic®, stainless, acid and heat resistant steels, wear-resistant plates and steels, bronzes up to 1400 N/mm² strength. The special cross-cut geometry enables a very good tapping behaviour, an improved and clean bore accuracy as well as an excellent bore exit. Made of HSS Co8 for extremely high thermal resistance. Point thinning with cross point according to NAS 907 P3 aviation industry.
Informații tehnice
atribute
| Diametrul forajului | 16 mm |
|---|---|
| Lungime totală | 178 mm |
| Lungimea tăieturii | 120 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere