Burghiu spiral Format 10230400, 9110230400
Twist drill DIN338FU HSSE 4,00mm TiN
Vedeți informațiile tehniceReferințe
Format:10230400, 9110230400
Rubix:d797822
Producator:10230400
EAN:4317784518253


rezumat tehnic
| Diametrul forajului | 4 mm |
|---|---|
| Lungime totală | 75 mm |
| Lungimea tăieturii | 43 mm |
Detalii produs : 9110230400 FORMAT - 9110230400 FORMAT
Jobber drill with cyl. shank
Design: Sturdy, powerful model with precision ground point and excellent thermal resistance. Application: Especially for acid and heat resistant as well as austenitic steels, for high strength and short chipping steels from 900 N/mm² strength as well as for special alloys like Hastelloy®, Inconel® and Nimonic®.
Informații tehnice
atribute
| Diametrul forajului | 4 mm |
|---|---|
| Lungime totală | 75 mm |
| Lungimea tăieturii | 43 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere