Burghiu spiral Format 10230930, 9110230930
Twist drill DIN338FU HSSE 9,30mm TiN
Vedeți informațiile tehniceReferințe
Format:10230930, 9110230930
Rubix:d797868
Producator:4317784518734
EAN:4317784518734


rezumat tehnic
| Diametrul forajului | 9.3 mm |
|---|---|
| Lungime totală | 125 mm |
| Lungimea tăieturii | 81 mm |
Detalii produs : 9110230930 FORMAT - 9110230930 FORMAT
Jobber drill with cyl. shank
Design: Sturdy, powerful model with precision ground point and excellent thermal resistance. Application: Especially for acid and heat resistant as well as austenitic steels, for high strength and short chipping steels from 900 N/mm² strength as well as for special alloys like Hastelloy®, Inconel® and Nimonic®.
Informații tehnice
atribute
| Diametrul forajului | 9.3 mm |
|---|---|
| Lungime totală | 125 mm |
| Lungimea tăieturii | 81 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere