Burghiu spiral Format 10200680, 9110200680
Twist drill DIN338N M42 Co8 6,80mm TiAlN
Vedeți informațiile tehniceReferințe
Format:10200680, 9110200680
Rubix:d797810
Producator:10200680
EAN:4317784366151


rezumat tehnic
| Diametrul forajului | 6.8 mm |
|---|---|
| Lungime totală | 109 mm |
| Lungimea tăieturii | 69 mm |
Detalii produs : 9110200680 FORMAT - 9110200680 FORMAT
Jobber drill with cyl. shank
High-performance jobber drills for particularly strong and high-strength alloys based on CrNi, Hastelloy®, Inconel®, Monel®, Nimonic®, stainless, acid and heat resistant steels, wear-resistant plates and steels, bronzes up to 1400 N/mm² strength. The special cross-cut geometry enables a very good tapping behaviour, an improved and clean bore accuracy as well as an excellent bore exit. Made of HSS Co8 for extremely high thermal resistance. Point thinning with cross point according to NAS 907 P3 aviation industry.
Informații tehnice
atribute
| Diametrul forajului | 6.8 mm |
|---|---|
| Lungime totală | 109 mm |
| Lungimea tăieturii | 69 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere