Burghiu spiral Format 10040150, 9110040150
Twist drill DIN338RN HSS 1,50mm TiN
Vedeți informațiile tehniceReferințe
Format:10040150, 9110040150
Rubix:d795732
Producator:9110040150
EAN:4317784139168


rezumat tehnic
| Diametrul forajului | 1.5 mm |
|---|---|
| Lungime totală | 40 mm |
| Lungimea tăieturii | 18 mm |
Detalii produs : 9110040150 FORMAT - 9110040150 FORMAT
Jobber drill with cyl. shank
Design: With precision ground point as well as high concentricity and pitch accuracy. The TiN coating gives the drill a longer tool life with the same cutting data or higher cutting values to increase productivity.
Application: High-performance standard drill for drilling alloyed and non-alloyed steel. Universal, very surdy HSS drill for all standard applications. For materials up to 1000/mm², cast steel, grey cast iron, malleable cast iron, sintered iron and nickel silver.
Informații tehnice
atribute
| Diametrul forajului | 1.5 mm |
|---|---|
| Lungime totală | 40 mm |
| Lungimea tăieturii | 18 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere