Burghiu spiral Format 10041010, 9110041010
Twist drill DIN338RN HSS 10,10mm TiN
Vedeți informațiile tehniceReferințe
Format:10041010, 9110041010
Rubix:d798149
Producator:4317784365727
EAN:4317784365727


rezumat tehnic
| Diametrul forajului | 10.1 mm |
|---|---|
| Lungime totală | 133 mm |
| Lungimea tăieturii | 87 mm |
Detalii produs : 9110041010 FORMAT - 9110041010 FORMAT
Jobber drill with cyl. shank
Design: With precision ground point as well as high concentricity and pitch accuracy. The TiN coating gives the drill a longer tool life with the same cutting data or higher cutting values to increase productivity.
Application: High-performance standard drill for drilling alloyed and non-alloyed steel. Universal, very surdy HSS drill for all standard applications. For materials up to 1000/mm², cast steel, grey cast iron, malleable cast iron, sintered iron and nickel silver.
Informații tehnice
atribute
| Diametrul forajului | 10.1 mm |
|---|---|
| Lungime totală | 133 mm |
| Lungimea tăieturii | 87 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere