Burghiu spiral Format 10040870, 9110040870
Twist drill DIN338RN HSS 8,70mm TiN
Vedeți informațiile tehniceReferințe
Format:10040870, 9110040870
Rubix:d798211
Producator:4317784259194
EAN:4317784259194


rezumat tehnic
| Diametrul forajului | 8.7 mm |
|---|---|
| Lungime totală | 125 mm |
| Lungimea tăieturii | 81 mm |
Detalii produs : 9110040870 FORMAT - 9110040870 FORMAT
Jobber drill with cyl. shank
Design: With precision ground point as well as high concentricity and pitch accuracy. The TiN coating gives the drill a longer tool life with the same cutting data or higher cutting values to increase productivity.
Application: High-performance standard drill for drilling alloyed and non-alloyed steel. Universal, very surdy HSS drill for all standard applications. For materials up to 1000/mm², cast steel, grey cast iron, malleable cast iron, sintered iron and nickel silver.
Informații tehnice
atribute
| Diametrul forajului | 8.7 mm |
|---|---|
| Lungime totală | 125 mm |
| Lungimea tăieturii | 81 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere