Burghiu spiral Format 10130190, 9110130190
Twist drill DIN338TI HSSE 1,9mm ground
Vedeți informațiile tehniceReferințe
Format:10130190, 9110130190
Rubix:d787006
Producator:9110130190
EAN:4317784113977


rezumat tehnic
| Diametrul forajului | 1.9 mm |
|---|---|
| Lungime totală | 46 mm |
| Lungimea tăieturii | 22 mm |
Detalii produs : 10130190 FORMAT - 10130190 FORMAT
Jobber drill with cyl. shank
Design: HSS, Co5, DIN 338.
Profile grinding, right cutting, with precision ground point and special grinding.
Normal core gradient. Angle of rake larger than normal (35°) Normal core thickness. Core thickness thicker than normal, therefore very robust and flexible use.
Application:Special drill with extremely high thermal resistance and stable core: very robust and therefore ideally suited for titanium and titanium alloys, for stainless, acid and heat resistant as well as austenitic steels, for high strength and short chipping steels from 1400 N/mm² strength as well as for special alloys like Hastelloy®, Inconel® and Nimonic®.
Informații tehnice
atribute
| Diametrul forajului | 1.9 mm |
|---|---|
| Lungime totală | 46 mm |
| Lungimea tăieturii | 22 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere