Burghiu spiral Format 10161080, 9110161080
Twist drill DIN338TI HSSE 10,80mm TiN
Vedeți informațiile tehniceReferințe
Format:10161080, 9110161080
Rubix:d797906
Producator:4317784365901
EAN:4317784365901


rezumat tehnic
| Diametrul forajului | 10.8 mm |
|---|---|
| Lungime totală | 142 mm |
| Lungimea tăieturii | 94 mm |
Detalii produs : 9110161080 FORMAT - 9110161080 FORMAT
Jobber drill with cyl. shank
Design: Angle of rake larger than normal (35°) core thickness. Core thickness thicker than normal, therefore very robust and flexible use. Sturdy, powerful model, profile grinding, right cutting, with precision ground point as well as special point thinning and excellent thermal resistance. Normal core gradient.
Application: For use for short drilling depths up to 3 x D. Especially for use for titanium and titanium alloys, for stainless, acid and heat resistant as well as austenitic steels, for high strength and short chipping steels from 900 N/mm² strength as well as for special alloys like Hastelloy®, Inconel® and Nimonic®.
Informații tehnice
atribute
| Diametrul forajului | 10.8 mm |
|---|---|
| Lungime totală | 142 mm |
| Lungimea tăieturii | 94 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere