Burghiu spiral Format 10450420, 9110450420

Twist drill DIN340N HSS 4,20mm ground

Vedeți informațiile tehnice

Referințe

Format:10450420, 9110450420
Rubix:d787139
Producator:9110450420
EAN:4317784112567
brand logo

rezumat tehnic

Diametrul forajului4.2 mm
Lungime totală78 mm
Lungimea tăieturii78 mm
Vezi toate Caracteristice

Detalii produs : 10450420 FORMAT - 10450420 FORMAT


Jobber drill with cyl. shank Design: DIN 340, type N. Right cutting, with precise point geometry. Normal angle of rake, normal core thickness core gradient higher than normal. Application: Particularly suitable for alloyed/non-alloyed steels and casting types above 800 N/mm² in strength, hot and cold work steels, roller bearing steels, high-alloy steels, tempered steels and case hardening steels. Note: Further dimensions available on request.

Informații tehnice


atribute
Diametrul forajului4.2 mm
Lungime totală78 mm
Lungimea tăieturii78 mm
Tipul tijeicilindric
Material de tăierehss
  • Disponibil – Data livrării la cerere