Burghiu spiral Format 10471000, 9110471000
Twist drill DIN340TI HSSE 10,00mm ground
Vedeți informațiile tehniceReferințe
Format:10471000, 9110471000
Rubix:d795520
Producator:4317784519779
EAN:4317784519779


rezumat tehnic
| Diametrul forajului | 10 mm |
|---|---|
| Lungime totală | 121 mm |
| Lungimea tăieturii | 121 mm |
Detalii produs : 9110471000 FORMAT - 9110471000 FORMAT
Spiral drill with cyl. shank, long, HSS Co5, DIN 340, type GU 500
Design: Profile grinding, right cutting, with precision ground point, special point thinning and excellent thermal resistance. Normal core gradient. Angle of rake larger than normal (35°) Normal core thickness. Core thickness thicker than normal, therefore very robust and flexible use. Hole depth 10 x D.
Application: Especially for use for titanium and titanium alloys, for stainless, acid and heat resistant as well as austenitic steels, for high strength and short chipping steels from 1400 N/mm² strength as well as for special alloys like Hastelloy®, Inconel® and Nimonic®.
Also suitable for reaming.
Note: Further dimensions available on request.
Informații tehnice
atribute
| Diametrul forajului | 10 mm |
|---|---|
| Lungime totală | 121 mm |
| Lungimea tăieturii | 121 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere