Burghiu spiral Format 10891600, 9110891600
Twist drill DIN341N HSS 16,00mm MK
Vedeți informațiile tehniceReferințe
Format:10891600, 9110891600
Rubix:d802590
Producator:4317784266420
EAN:4317784266420


rezumat tehnic
| Diametrul forajului | 16 mm |
|---|---|
| Lungime totală | 251 mm |
| Lungimea tăieturii | 153 mm |
Detalii produs : 9110891600 FORMAT - 9110891600 FORMAT
Drilling bush drill with Morse taper shank
Design: Profile grinding, right cutting, with precision ground point. Good centring characteristics due to point thinning according to DIN 1412, form A. Angle of rake, core thickness and core gradient normal.
Application: Suitable for drilling using drill bushes (important for sloping and uneven surfaces) as well as for drilling deep holes up to 10 x D. Especially suitable for alloyed and unalloyed steel, cast steel, grey cast iron, malleable cast iron, ductile iron, sintered iron, nickel silver and graphite.
Informații tehnice
atribute
| Diametrul forajului | 16 mm |
|---|---|
| Lungime totală | 251 mm |
| Lungimea tăieturii | 153 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere