Referințe
Ruko:101092
Rubix:d727794
EAN:4007140078391



Documente
Detalii produs : 101092 RUKO - STEP DRILL RUKO 101092
High-performance ground standard twist drill made from heavy-duty high speed steel. The fully ground twist drill has a precise concentricity. Thanks to the split point, this drill has good centring properties and requires little pressure.
Informații tehnice
atribute
| Lungime totală | 79 mm |
|---|---|
| Material de tăiere | hss |
| Diametru min. | 6 mm |
| Diametrul maxim | 32.5 mm |
| Unghiul vârfului | 118 ° |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere