Suport clemă Elesa+Ganter GN 475-B10-B8-ELS
Twistable two-way clamp mountings, Aluminium
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 475-B10-B8-ELS
Rubix:d611070
Producator:GN 475-B10-B8-ELS
EAN:4045525798823

Detalii produs : 475-B10-B8-ELS ELESA+GANTER - 475-B10-B8-ELS ELESA+GANTER
Twistable two-way clamp mountings GN 475 connect rods and tubes within the clamp mounting system under any adjustable angle. With the angle adjustment released, the clamp mounting halves stay connected with formlocking effect. The standard version of the clamping screws at the clamping threads d3 and d4are a socket cap screws with hexagonal socket DIN 912.They can be replaced by an adjustable clamping lever GN 511 (description see table of dimensions).
Informații tehnice
atribute
| Logistic Greutate | 50 g |
|---|---|
| Diametrul forajului | 10 mm |
| Diametru | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
