Clemă conector Elesa+Ganter GN 134-V20-V20-50-2-SW

Two-way connector clamps, multi part assembly, same bore dimensions

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 134-V20-V20-50-2-SW
Rubix:d611198
Producator:GN 134-V20-V20-50-2-SW
EAN:4045525648708
brand logo

rezumat tehnic

Diametrul forajului20 mm
Vezi toate Caracteristice

Detalii produs : 134-V20-V20-50-2-SW ELESA+GANTER - 134-V20-V20-50-2-SW ELESA+GANTER


The clamping bores of the flanged two-way con-nector clamps GN 134 are not machined and specially designed for construction tubings GN 990 or DIN 2391, DIN 2395 and DIN 2462 respectively. The versions with square bores are also suitable for profile systems. Bores and square bores of the same nominal size can be assembled in any combination. For instance, nominal size 20 has the following combination options: B20-B20, B20-V20, V20-B20 and V20-V20. The standard clamping screws are socket cap screws DIN 912. They can be replaced by adjustable clamping levers GN 911 (article code see table of dimensions).

Informații tehnice


atribute
Logistic Greutate350 g
Diametrul forajului20 mm
  • Disponibil – Data livrării la cerere

Diametrul forajului

20 mm