Alti robineti Bürkert 18121

TYP 290 2/2-way solenoid valve; servo-controlled

Vedeți informațiile tehnice

Referințe

Bürkert:18121
Rubix:d958602
Producator:18121
brand logo

rezumat tehnic

Presiunea de serviciu16 bar
Vezi toate Caracteristice

Detalii produs : 18121 BURKERT - OTHER VALVE BURKERT 18121


The valve 0290 is a servo-controlled diaphragm valve. The valve opens without differential pressure. The opening process is assisted by the fixed coupling of the diaphragm to the armature. The integrated "Soft-Kick" function provides a material-preserving opening. Different diaphragm materials are available depending on the application. The housing range is complemented by stainless steel variants. The solenoid coils are potted with a chemically highly resistant epoxy. To reduce electrical power consumption, a kick-and-drop electronics is potted into the coil on all DC variants.

Informații tehnice


atribute
Presiunea de serviciu16 bar
Temperatura maximă120 °C
Diametrul nominal (metric)25 mm
Materialul caroserieioțel
  • Disponibil – Data livrării la cerere