Alti robineti Bürkert 85259
TYP 290 2/2-way solenoid valve; servo-controlled
Vedeți informațiile tehniceReferințe
Bürkert:85259
Rubix:d968187
Producator:85259

Detalii produs : 85259 BURKERT - OTHER VALVE BURKERT 85259
The 0290 valve is a servo-controlled diaphragm valve. The valve opens without differential pressure. The opening process is assisted by the rigid coupling of the diaphragm to the armature. The integrated "Soft-Kick" function provides a material-friendly opening. Different diaphragm materials are available according to the application. The housing range is completed by stainless steel variants. The solenoid coils are encapsulated with a chemically highly resistant epoxy. To reduce electrical power consumption, a Kick and Drop electronics is potted into the coil in all DC variants.
Informații tehnice
atribute
| Presiunea de serviciu | 12 bar |
|---|---|
| Temperatura maximă | 100 °C |
| Diametrul nominal (metric) | 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
