Alti robineti Bürkert 85293
TYP 290 2/2-way solenoid valve; servo-controlled
Vedeți informațiile tehniceReferințe
Bürkert:85293
Rubix:d981905

Detalii produs : 85293 BURKERT - OTHER VALVE BURKERT 85293
The 0290 valve is a servo-controlled diaphragm valve. The valve opens without differential pressure. The opening process is assisted by the rigid coupling of the diaphragm to the armature. The integrated "Soft-Kick" function provides a material-friendly opening. Different diaphragm materials are available according to the application. The housing range is completed by stainless steel variants. The solenoid coils are encapsulated with a chemically highly resistant epoxy. To reduce electrical power consumption, a Kick and Drop electronics is potted into the coil in all DC variants.
Informații tehnice
atribute
| Presiunea de serviciu | 16 bar |
|---|---|
| Temperatura maximă | 80 °C |
| Diametrul nominal (metric) | 12 mm |
| Materialul caroseriei | materiale ne-metalice și alte materiale. |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
