Alti robineti Bürkert 134475
TYP 5282 2/2-way solenoid valve; servo-controlled
Vedeți informațiile tehniceReferințe
Bürkert:134475
Rubix:d947271



Detalii produs : 134475 BURKERT - OTHER VALVE BURKERT 134475
The valve 5282 is a servo-controlled diaphragm valve. A minimum differential pressure is required for the valve to operate. Depending on the application, different diaphragm materials and operating modes are available. The standard brass housing meets all European drinking water requirements. The housing range is rounded off by stainless steel variants. By simply turning the 3/2-way pilot valve on the assembly, the operating mode can be changed from NC to NO. The solenoid coils are encapsulated with a chemically highly resistant epoxy. For commissioning and testing, the 5282 is equipped with a manual override. NEMA 4X is available on request.
Informații tehnice
atribute
| Presiunea de serviciu | 10 bar |
|---|---|
| Temperatura maximă | 90 °C |
| Diametrul nominal (metric) | 40 mm |
| Materialul caroseriei | materiale ne-metalice și alte materiale. |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
