Accesorii pentru supape individuale Bürkert 679745
TYP KOMP Diaphragm DN100 ADV.PTFE/EPDM packed
Vedeți informațiile tehniceReferințe
Bürkert:679745
Rubix:d972470
Detalii produs : 679745 BURKERT - ACCESSORY FOR SINGLE VALVES BURKERT 679745
The membranes were developed to meet the unique challenges of hygienic and sterile requirements. Bürkert offers membranes with precise material composition and high accuracy. Bürkert membranes are available from a wide range of materials that have proven themselves in applications in the food and beverage industry, biotechnology, and the pharmaceutical and cosmetics industries. The membranes are tested during development and production to ensure reliability under demanding process conditions. If you need help selecting the appropriate component, contact us. We will be pleased to advise you personally.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere