Alti robineti Bürkert 143453

Type 2000 - Pneumatically operated 2/2 way angle seat valve CLASSIC

Vedeți informațiile tehnice

Referințe

Bürkert:143453
Rubix:d964375
brand logo

rezumat tehnic

Presiunea de serviciu25 bar
Vezi toate Caracteristice

Detalii produs : 143453 BURKERT - OTHER VALVE BURKERT 143453


The externally controlled angle-seat valve consists of a pneumatically actuated piston actuator and a 2-way valve body. Depending on the ambient temperature, the actuator is available in two different materials, PA and PPS. The proven self-adjusting spindle seal ensures high tightness. The flow-optimized 2/2-way valve bodies made of red brass or investment-cast stainless steel enable high flow rates. These maintenance-free and robust valves can be retrofitted with a comprehensive range of accessories for position indication, stroke limitation or manual emergency operation.

Puncte forte

Stainless steel or red brass body with socket, clamp or weld connection; Long service life; High flow rates; Robust actuators with a modular accessory program

Informații tehnice


atribute
Presiunea de serviciu25 bar
Temperatura maximă185 °C
Diametrul nominal (metric)40 mm
Materialul caroserieioțel
  • Disponibil – Data livrării la cerere