Rolă pentru element de transport Winkel 200.005.017

Type 4.058 HT + AP 3.1 High temperature Roller Bearing

Vedeți informațiile tehnice

Referințe

Winkel:200.005.017
Rubix:d489298
brand logo

rezumat tehnic

Capacitatea de încărcare1.7 kg
Vezi toate Caracteristice

Detalii produs : 200.005.017 WINKEL - 200.005.017 WINKEL


WINKEL-Bearings of the HT series in high-temperature design are suitable for operating temperatures of up to 250 ° C
The WINKEL Bearings have C3 internal clearance, high-temperature grease and Viton seals.

Puncte forte

- The WINKEL roller system can absorb high radial and axial loads
- Thick-walled guide profiles for high stat. and dynamic loads
- Optimal introduction of force into the guide profiles
- Longer service life of the roller and profile
- Installation time savings thanks to welding studs
- Bearing components are easily exchangeable

Informații tehnice


atribute
Capacitatea de încărcare1.7 kg
Diametrul roții88.4 mm
  • Disponibil – Data livrării la cerere