Alti robineti Bürkert 221978

Type 6281 - Servo-assisted Solenoid Valve

Vedeți informațiile tehnice

Referințe

Bürkert:221978
Rubix:d986603
brand logo

rezumat tehnic

Presiunea de serviciu16 bar
Vezi toate Caracteristice

Detalii produs : 221978 BURKERT - OTHER VALVE BURKERT 221978


The 6281 valve is a servo-controlled diaphragm valve from the S.EV series. A minimum differential pressure is always required for the valve to function. Different diaphragm materials and operating modes are available depending on the application. The standard brass body fulfils all European drinking water requirements. Dezincification-resistant brass is available for other markets. The range of housings is rounded off by a stainless steel version. To reduce energy consumption, all coils can be supplied with an electronic power reduction. The valve can be supplied with a manual override for easy maintenance and commissioning. In conjunction with a plug in accordance with DIN EN 175301-803 Form A, the valves fulfil protection class IP65 - in conjunction with a stainless steel housing NEMA 4X.

Informații tehnice


atribute
Presiunea de serviciu16 bar
Temperatura maximă80 °C
Diametrul nominal (metric)25 mm
Materialul caroserieioțel
  • Disponibil – Data livrării la cerere