Referințe
Elesa+Ganter:GN 423-12-180-B-ELS
Rubix:d581869
Producator:GN 423-12-180-B-ELS
EAN:4045525851962



Detalii produs : 423-12-180-B-ELS ELESA+GANTER - 423-12-180-B-ELS ELESA+GANTER
The dimensisons of the „U“ handles GN 423 have been designed to match a 19“ rack and enclosure layout. The values of the height unit HE given in the table refer to the corresponding front panel heights of the housings. Handle bar and handle shanks are interconnected via a plug-type connection, with the effect that special lengths are easily realised. Thanks to the fixing screws included in the set, the „U“ handles are easily and economically mounted.
Informații tehnice
atribute
| Logistic Greutate | 61 g |
|---|---|
| Lungime | 180 mm |
| Material/finisare | Aluminiu |
| Diametru | 12 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
