Garnituri de tijă Freudenberg Sealing Technologies 24359549
U-Ring TM20
Vedeți informațiile tehniceVezi documenteleReferințe
Freudenberg Sealing Technologies:24359549
Rubix:d463428
Producator:TM20 320 X 350 X 22,80 X 15 95 AU V142
Documente
Detalii produs : 24359549 SIMRIT - SIMRIT 24359549 SIMRIT
Freudenberg's U-ring TM 20 provides an asymmetrical profile and an inner lip which is set back. The single acting rod seal also offers a press fit at the outer diameter.
Puncte forte
The single-acting rod seal TM 20 for hydraulic cylinders offers a new production technology in which even special sizes can be manufactured quickly and flexibly. The U-ring with a good media resistance and a very good static and dynamic tightness can also be used in a wide range of operating temperatures. It can be used as an individual seal or as a secondary seal within sealing systems. Freudenberg offers a wide range of dimensions.
Aplicații
The U-ring TM20 is especially used in large cylinders, presses and heavy machinery manufacturing as well as in for example injection moulding machines.
Informații tehnice
atribute
| Diametrul interior | 320 mm |
|---|---|
| Diametrul exterior | 350 mm |
| Înălțime | 22.8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

