Mâner Elesa+Ganter GN 425-10-235-BT

U-shaped handle, steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 425-10-235-BT
Rubix:d614331
Producator:GN 425-10-235-BT
EAN:4045525247703
brand logo

rezumat tehnic

Lungime235 mm
Material/finisareOțel
Vezi toate Caracteristice

Detalii produs : 425-10-235-BT ELESA+GANTER - 425-10-235-BT ELESA+GANTER


GN 425 bow-type handles are supplied with two support washers as standard. These ensure that the handle is seated correctly, even with large connection holes. The washers are supplied loose. The chrome-plated version is only suitable for outdoor use to a limited extent. In this case, the stainless steel version is preferable. Due to the manufacturing process (bending), special lengths can be supplied even for relatively small quantities.

Informații tehnice


atribute
Logistic Greutate183 g
Lungime235 mm
Material/finisareOțel
Diametru10 mm
  • Disponibil – Data livrării la cerere

Lungime

235 mm