Referințe
Kipp:K0190.213208
Rubix:d627386
EAN:4059245122646



Detalii produs : 06903-213208 KIPP - 06903-213208 KIPP
Material: Thermoplastic PA (polyamide), glass ball reinforced or PP (polypropylene), glass fiber reinforced. Design: black-gray. Order example: 06903-113208 Note: The mounting hole is designed so that the bow handles can be fastened from the operating side with a cylinder screw or a hex nut. Mounting: From the operating side or rear side. On request: Other handle colors.
Informații tehnice
atribute
| greutate ambalate | 39 g |
|---|---|
| Lungime | 154 mm |
| Material/finisare | Plastic |
| Diametru | 9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere