Referințe
Kipp:K0190.1015008143
Rubix:d886932
Producator:K0190.1015008143
EAN:4059245633951
Detalii produs : K0190.1015008143 KIPP - HANDLE KIPP K0190.1015008143
Material: Thermoplastic PA (polyamide), glass ball reinforced or PP (polypropylene), glass fiber reinforced. Design: black-gray. Order example: 06903-113208 Note: The mounting hole is designed so that the bow handles can be fastened from the operating side with a cylinder screw or a hex nut. Mounting: From the operating side or rear side. On request: Other handle colors.
Informații tehnice
atribute
| Lungime | 172 mm |
|---|---|
| Material/finisare | Poliamidă |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

