Rulment dintr-o singură bucată Timken UCP312

UCP 300 Pillow Block Mounted Bearings - Set Screw Locking

Vedeți informațiile tehniceVezi documentele

Referințe

Timken:UCP312
Rubix:d488917
EAN:0013992169006
brand logo

rezumat tehnic

Diametrul interior60 mm
Distanța de fixare de la centru la centru250 mm
Înălțimea arborelui85 mm
Vezi toate Caracteristice

Documente

Detalii produs : UCP312 TIMKEN - TIMKEN UCP312 PILLOW BLOCK


Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. Timken continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line.

Puncte forte

● Compact, one-piece housing with two-bolt mounting can be installed in any position and makes bearing replacement easy.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UCP series Mounted Bearings feature the Timken set screw locking (UC) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for applications involving wet or dirty environments.
● Bolt-hole spacing and base-to-center height dimensions are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.

Aplicații

● UELF four-bolt flanged units are suggested for industrial applications where normal loads are encountered.

Informații tehnice


atribute
Diametrul interior60 mm
Distanța de fixare de la centru la centru250 mm
Înălțimea arborelui85 mm
Lățimea totală a rulmentului71 mm
Diametrul exterior130 mm
Prindere29 mm
Diametrul găurilor de fixare25 mm
Înălțime167 mm
Lungime330 mm
Focăbonded seal (gebonden afdichting)
Serietimken ucp312 (ucp 300-serie), 60 mm boring
Greutate9.5 kg
Numărul de găuri2
Sarcină statică de bază, radială - C0r52200 N
Sarcină dinamică de bază, radială - Cr81900 N
Lățime85 mm
  • Disponibil – Data livrării la cerere