Referințe
SKF:Y/UKT 208 K/H
Rubix:d1299564
Producator:UKT 208 K/H



Detalii produs : Y/UKT 208 K/H SKF - TAKE-UP HOUSING UNIT SKF Y/UKT 208 K/H
At SKF, we have developed a range of ball bearing units called the “UC range” – units that have been designed to be interchangeable with equipment compliant with Japanese Industrial Standards (JIS). SKF UC ball bearing units are designed to operate in environments where systemic vibrations are characteristic application conditions.
Informații tehnice
atribute
| Diametrul interior | 51.8 mm |
|---|---|
| Lățime | 46 mm |
| Tip | ukt 208 |
| Serie | ukt |
| Sarcină statică de bază, radială - C0r | 19000 N |
| Sarcină dinamică de bază, radială - Cr | 30700 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere