Stație de depozitare lacăt Brady 149173
Ultra Compact Lock Box
Vedeți informațiile tehniceVezi documenteleReferințe
Brady:149173
Rubix:d890404
Producator:149173
EAN:0754473588939






Documente
Detalii produs : 149173 BRADY - PADLOCK STORAGE STATION BRADY 149173
The Ultra-Compact Group Lock Box is ideal for group lockout situations with multiple isolation points and employees performing maintenance activities on industrial equipment.
Puncte forte
•Compact size so it easily fits into a toolbox, bag or the palm of your hand
Wall mountable and detachable for ultimate portability
Hinged transparent cover for easy viewing of contents inside
Capacity for up to 12 workers to attach their products
Exclusive key slot design with retainer fits a variety of key thicknesses while maintaing lockout security
Fits SafeKey Lockout Padlock keys
Wall mountable and detachable for ultimate portability
Hinged transparent cover for easy viewing of contents inside
Capacity for up to 12 workers to attach their products
Exclusive key slot design with retainer fits a variety of key thicknesses while maintaing lockout security
Fits SafeKey Lockout Padlock keys
Informații tehnice
atribute
| Capacitate | 12 |
|---|---|
| Lățime | 100.33 mm |
| Înălțime | 148.49 mm |
| Adâncime | 69.67 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
