Referințe
Portwest:B195BKRXL
Rubix:d1208477
Producator:B195BKRXL
EAN:5036108150823

Detalii produs : B195BKRXL PORTWEST - T-SHIRT PORTWEST B195BKRXL
Turin Premium T-Shirt, B195, Black, Size XL
Puncte forte
Outstanding value, this garment is ideal for workwear and corporate wear. Available in a choice of popular colours, this t-shirt looks great when worn on its own or underneath a sweatshirt. Made from premium 100% cotton, it offers unrivalled comfort.
Made from 100% cotton fabric for added comfort and breathability
Made from 100% cotton fabric for added comfort and breathability
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| Mărime | xl |
| Material de bază | bumbac |
| Culoare secundară | fără culoare secundară |
| Gramaj | 195 g/m² |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere