Referințe
Gates EMB:G22L71X
Rubix:d491646
Producator:XE22LV
Documente
Detalii produs : G22L71X EMB - G22L71X EMB
The main function of Ermeto DIN tube to tube high pressure hydraulic tube fittings is to connect different numbers of tubes. This broad range of Ermeto DIN tube to tube high pressure hydraulic tube fittings, types G, GR, W, T, TR, K, SV, up to WSV is available in steel and in a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Puncte forte
•Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications
High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications
High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications
Aplicații
Automotive;Defence;Energy;Environment;Industrial;Infrastructure;Machine Tools;Materials Handling;Mobile;Oil and Gas;Power Generation;Process;Transportation;Water;General hydraulic
Informații tehnice
atribute
| Model | g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

