Referințe
Loctite:1453183
Rubix:d824465
Producator:10ml Static Mix Nozzle
EAN:4058093015452
Documente
Detalii produs : 10ml Static Mix Nozzle LOCTITE - 10ml Static Mix Nozzle LOCTITE
LOCTITE HY 4070 is a multi-substrate, hybrid universal bonder that provides a fast fixture at room temperature. LOCTITE® HY 4070 is a 2-part, hybrid universal bonder that provides a fast fixture at room temperature in bond gaps up to 0.2 in (5 mm). It works well on various substrates including most plastics, rubbers and metals. It is used where complete cure of excess adhesive as well as temperature and moisture resistance is required. Best application results are achieved with LOCTITE cyanoacrylate mixing nozzle (to suit HY 4070 and LOCTITE 3090).
Puncte forte
Non-sag and the gel consistency prevents adhesive flow, even on vertical surfaces
Gap filling up to 0.02 in (5 mm)
It has temperature and moisture resistance
Gap filling up to 0.02 in (5 mm)
It has temperature and moisture resistance
Aplicații
Bonding Plastic;Bonding Rubber;Construction;Direct Bonding;Edge Bonding;Interior Repairs;Structural Bonding
Informații tehnice
atribute
| Model | hy 4070 |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
