Referințe
Bosch:UniversalLamp18
Rubix:d785413
Producator:06039A1100
EAN:3165140893121




Detalii produs : 06039A1100 REXROTH - 06039A1100 REXROTH
The adaptable Universal Lamp 18 provides excellent light in any situation. Its bright Power LED 100 lm lighting system offers optimal illumination. With a long runtime of up to 1,000 minutes on one charge, it easily outlasts an entire night. This cordless lamp also has a dim function that emits the perfect amount of light specific to any situation. It is suitable for providing lighting in any working area, dark spaces, small areas, and for use when camping. Its compact, small body combined with a soft grip makes it versatile and comfortable to use. The tool belongs to the POWER FOR ALL ALLIANCE. One battery can operate a large variety of tools from different brands
Puncte forte
•Powerful illumination with Power LED 100 lm
Exceptional battery runtime allows up to 1,000 minutes of use per charge
Convenient dimming function always provides perfect amount of light
Ideal lighting in dark spaces, small areas, and while camping
Exceptional battery runtime allows up to 1,000 minutes of use per charge
Convenient dimming function always provides perfect amount of light
Ideal lighting in dark spaces, small areas, and while camping
Informații tehnice
atribute
| Luminanţă | 100 lm |
|---|---|
| Culoare | verde |
| Voltaj | 18 v li-ion V |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
