Burghiu în trepte Format 13120023, 9113120023

Universal step drill HSS TiN 12 -20,00mm

Vedeți informațiile tehnice

Referințe

Format:13120023, 9113120023
Rubix:d802461
Producator:13120023
EAN:4317784476003
brand logo

rezumat tehnic

Lungime totală76 mm
Material de tăierehss
Vezi toate Caracteristice

Detalii produs : 9113120023 FORMAT - 9113120023 FORMAT


Universal subland drill

Design: HSS. Chuck slippage is avoided by the 3-surface shank. Laser print of hole Ø and speed. The hole Ø can still be read with the tool rotating. Application: For burr-free drilling and reaming of sheets, pipes and profiles up to 6 mm materials thickness. Deburring up to 1.5 mm material thickness. Works without burrs and chatter marks and can be used in hand drills or box column drills. No punch marking required. Note: To increase the service life, we recommend the use of the drilling paste.

Diameter of drill steps mm: 12; 13; 14; 15; 16; 17; 18; 19; 20

Informații tehnice


atribute
Lungime totală76 mm
Material de tăierehss
Lungimea tăieturii4 mm
  • Disponibil – Data livrării la cerere